This product requires certification to purchase.

96 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

96 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH194570
  • Item #7630142
  • Manufacturer Part #194570
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

96 in. Wall Mount Straight Shower Rod in Oil Rubbed Bronze

  • Fast #
  • Part #SH194570
  • Item #7630142
  • Manufacturer Part #194570
5 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece rod. Note: 96" shower rod is two pieces and connected with insert.
  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 96" rod.
  • Flanges are plated brass.
  • Flanges cover 2-1/4" diameter at wall.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
1 in
Installation Type:
Wall Mount
Length:
96 in
Material:
Brass
Product Type:
Shower Rod
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Straight