This product requires certification to purchase.

Solid Brass Cabinet Pull in Satin Black

You last purchased this on
 
Signature Hardware

Abreau Solid Brass Cabinet Pull in Satin Black

  • Fast #
  • Part #SH476545
  • Item #9568204
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Abreau Solid Brass Cabinet Pull in Satin Black

  • Fast #
  • Part #SH476545
  • Item #9568204
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass
  • Requires Certification

Documents


Specifications

Collection:
Abreau
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Style:
Contemporary
Width:
4-1/4 in