5 Piece Bathroom Accessory Set in Brushed Nickel
Adelaide 5 Piece Bathroom Accessory Set in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Towel ring: 7-3/4" diameter (2-3/4"" extension from wall).
- Robe hook: 2-3/4" L x 2-3/4" W (front to back) x 3-1/2" H.
- Toilet paper holder: 7-7/8" L x 2-3/4" W (front to back) x 2-3/4" H.
- Toilet brush holder: 6-3/4" L x 6-3/4" W (front to back) x 14-1/2" H.
- Toilet brush included.
- All base plates measure 2-3/4" diameter.
- Concealed mounting screws included.
Documents
Specifications
- Application:
- Residential
- Collection:
- Adelaide
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Number of Pieces:
- 5 Piece
- Product Type:
- Bathroom Accessory Set
- UPC:
- 781889512623
- WaterSense Labeled:
- No