This product requires certification to purchase.

Double Robe Hook in Chrome

You last purchased this on
 
Signature Hardware

Adelaide Double Robe Hook in Chrome

  • Fast #
  • Part #SH413126
  • Item #7741662
  • Manufacturer Part #413126
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Adelaide Double Robe Hook in Chrome

  • Fast #
  • Part #SH413126
  • Item #7741662
  • Manufacturer Part #413126
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Decorative base plates measure 2-3/4" in diameter.
  • Requires Certification

Documents


Specifications

Application:
Residential
Base Plate Height:
2-3/4 in
Base Plate Width:
2-3/4 in
Collection:
Adelaide
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/4 in
Height:
2-3/4 in
Installation Type:
Wall Mount
Length:
4-1/2 in
Material:
Brass, Porcelain
Mount Type:
Wall
Number of Hooks:
2