4-1/2 in. Square Shower Drain in Oil Rubbed Bronze
Adelphi 4-1/2 in. Square Shower Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Adjustable strainer height
- Square solid brass strainer
- PVC shower drain
- PVC connection: 2" - 3"
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Collection:
- Adelphi
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Oil Rubbed Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov