Adjustable Wall Bracket in Chrome
Adjustable Wall Bracket in Chrome
Frequently Purchased Together
Product Details
Product Details
- Adjustable wall mount bracket
- Easy installation
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-5/8 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2 in
- Length:
- 2-1/2 in
- Material Type:
- ABS
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/5 in