Adjustable Wall Bracket in Matte Black
Adjustable Wall Bracket in Matte Black
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Improve your handheld shower's functionality instantaneously with the addition of this modern adjustable hand shower bracket
- Affix it to the wall so you can easily adjust the shower to your desired angle and height
- The bracket is both easy to install and use, and it's available in a variety of attractive finishes to complement any bathroom color scheme
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2 in
- Faucet Part Type:
- Bracket
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in