This product requires certification to purchase.

Air Gap Assembly in Polished Chrome

You last purchased this on
 
Signature Hardware

Air Gap Assembly in Polished Chrome

  • Fast #
  • Part #SHAG100CP
  • Item #5099376
  • Manufacturer Part #SHAG100CP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Air Gap Assembly in Polished Chrome

  • Fast #
  • Part #SHAG100CP
  • Item #5099376
  • Manufacturer Part #SHAG100CP
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass cap, plastic body
  • Less hose connections
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-13/16 in
Fitting Size 1:
15/16 in
Fitting Size 2:
5/8 in
Fitting Sizes:
15/16 in x 5/8 in
GSA Approved:
No
Height:
2-5/16 in
IAPMO Listed:
Yes
Length:
9 in
Material:
Brass
Width:
1-13/16 in