This product requires certification to purchase.

26X20 1DR MIR MED CAB BN

You last purchased this on
 
Signature Hardware

Alastor 26X20 1DR MIR MED CAB BN

  • Fast #
  • Part #SH662051
  • Item #8378951
  • Manufacturer Part #SH662051
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Alastor 26X20 1DR MIR MED CAB BN

  • Fast #
  • Part #SH662051
  • Item #8378951
  • Manufacturer Part #SH662051
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Surface mount and recessed mount capabilities.
  • All dimensions are +/- 1/2".
  • Door swing is reversible. Reversible hinges allow for left or right.
  • Rust and corrosion resistant.
  • Internal mirrors on back panel and interior door.
  • Two adjustable interior shelves are included.
  • Total weight capacity 21.2 lbs.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Alastor
Color Finish Category:
Greys
Depth:
4-3/4 in
Glass Type:
Mirror
Height:
26 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Metal
Mirror Edge:
Beveled Edge
Number of Doors:
1
Number of Shelves:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Size:
20 in
Width:
20 in