19-5/8 in. Glass Bathroom Shelf
Albury 19-5/8 in. Glass Bathroom Shelf
Frequently Purchased Together
Product Details
Product Details
- Tempered glass thickness 1/4".
Documents
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-7/8 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-5/8 in
- Material:
- Glass
- Number of Shelves:
- 1
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No