This product requires certification to purchase.

28 in. Double Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Albury 28 in. Double Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH295788
  • Item #7715134
  • Manufacturer Part #295788
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Albury 28 in. Double Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH295788
  • Item #7715134
  • Manufacturer Part #295788
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 28" bar measures 28-5/8" L overall
  • Projects 6-1/2" from wall
  • Base plates each measure 1-3/4" L x 1-3/4" W
  • Concealed mounting screws
  • Includes fastening hardware
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Albury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
28 in
Material:
Brass
Number of Bars:
2