Double Robe Hook in Brushed Nickel
Albury Double Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Width:
- 2-5/8 in