*0224 MB 1 60W CAND PEND
Alfaro *0224 MB 1 60W CAND PEND
Product Details
Product Details
- Backplate Dimensions: 1/2" H x 5" Diameter
- Fixture uses E12 bulbs
- Wire Length 180"
- Hanging Height: 16" Minimum 52" Maximum
Specifications
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Alfaro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in