33 in. Undermount Granite Composite Single Bowl Kitchen Sink in Cloud White
Algren 33 in. Undermount Granite Composite Single Bowl Kitchen Sink in Cloud White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faucet holes can be drilled on site. Pre-marked hole locations are on the underside of the sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
- See Installation Instructions for directions to drill faucet holes.
- Granite composite is 80% granite and 20% resin.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Made in Italy.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Algren
- Color Finish Category:
- Whites
- Color Finish Name:
- Cloud White
- Drain Location:
- Rear
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889474822
- Width:
- 22 in