30 in. Floor Mount Vanity in Natural Teak
Aliso 30 in. Floor Mount Vanity in Natural Teak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aliso
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 21 in
- Door Style:
- Panel
- GSA Approved:
- No
- Height:
- 34-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Teak
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Material:
- Porcelain
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in