This product requires certification to purchase.

60 in. Floor Mount Vanity in Java, Feathered White with White

You last purchased this on
 
Signature Hardware

Aliso 60 in. Floor Mount Vanity in Java, Feathered White with White

  • Fast #
  • Part #SH459324
  • Item #9206652
  • Manufacturer Part #459324
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Aliso 60 in. Floor Mount Vanity in Java, Feathered White with White

  • Fast #
  • Part #SH459324
  • Item #9206652
  • Manufacturer Part #459324
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Java Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sinks with vanity top have overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sinks.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Aliso
Color Finish Category:
Browns
Color Finish Name:
Java
Depth:
21 in
Door Style:
Panel
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
3
Number of Holes:
6 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
60 in