This product requires certification to purchase.

60 in. Floor Mount Vanity in Natural Teak

You last purchased this on
 
Signature Hardware

Aliso 60 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH456346
  • Item #9206538
  • Manufacturer Part #456346
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Aliso 60 in. Floor Mount Vanity in Natural Teak

  • Fast #
  • Part #SH456346
  • Item #9206538
  • Manufacturer Part #456346
4 out of 5 Customer Rating

X Points
Color Finish Name: Natural Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aliso
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21 in
Door Style:
Panel
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Teak
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
3
Number of Holes:
No Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
Sink Installation Type:
Undermount
Vanity Top Shape:
Rectangle
Width:
60 in