This product requires certification to purchase.

1.28 gpf Manual Flush Valve

You last purchased this on
 
Signature Hardware

Alledonia™ 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #SHAL241FLSHVPK
  • Item #4880351
  • Manufacturer Part #SHAL241FLSHVPK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Alledonia™ 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #SHAL241FLSHVPK
  • Item #4880351
  • Manufacturer Part #SHAL241FLSHVPK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Alledonia™
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
GSA Approved:
No
Height:
16 in
IAPMO Listed:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
WaterSense Labeled:
Yes