Tank Lid for MIRAL241 in White
Alledonia Tank Lid for MIRAL241 in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement Tank Lid
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MIRAL241WH
- Collection:
- Alledonia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 7-1/2 in
- UL Listed:
- No
- UPC:
- 781889366912
- WaterSense Labeled:
- No
- Width:
- 14-9/16 in