Flush Actuator Button in Gold
Mirabelle Flush Actuator Button in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High quality plastic construction.
- Fits most front mount conventional toilet tanks.
- Trip lever length: 8-3/4".
Specifications
- Application:
- Residential
- Collection:
- Mirabelle
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Diameter:
- 2-1/4 in
- Handle Material:
- Plastic
- Length:
- 2-1/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trip Lever Location:
- Top
- Width:
- 2-1/4 in