This product requires certification to purchase.

Aluminum Shower Rod Connector

You last purchased this on
 
Signature Hardware

Aluminum Shower Rod Connector

  • Fast #
  • Part #SH466845
  • Item #9373059
  • Manufacturer Part #466845
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Aluminum Shower Rod Connector

  • Fast #
  • Part #SH466845
  • Item #9373059
  • Manufacturer Part #466845
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of aluminum
  • Squeeze connector and insert into shower rod ends
  • Fits 1" diameter shower rods.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Aluminum
GSA Approved:
No
IAPMO Listed:
No
Length:
8 in
Material:
Aluminum
NSF Certified:
No
Product Type:
Shower Rod Connector
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Width:
1 in