This product requires certification to purchase.

10 in. Cast Iron Shelf Bracket in White Powder Coat

You last purchased this on
 
Signature Hardware

Alyona 10 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457229
  • Item #9269715
  • Manufacturer Part #457229
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Alyona 10 in. Cast Iron Shelf Bracket in White Powder Coat

  • Fast #
  • Part #SH457229
  • Item #9269715
  • Manufacturer Part #457229
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 20 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Alyona
Color Finish Category:
Whites
Color Finish Name:
White Powder Coat
Hardware Type:
Shelf Bracket
Height:
10 in
Length:
18 in
Material:
Cast Iron
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/8 in