This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

You last purchased this on
 
Signature Hardware

Amberley Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCAM107PN
  • Item #9808078
  • Manufacturer Part #SHXCAM107PN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Amberley Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCAM107PN
  • Item #9808078
  • Manufacturer Part #SHXCAM107PN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 9/16 in UNEF connections
  • Designed to be installed onto faucet decks up to 2-9/16 in thick
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Amberley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
10-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-9/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
10-1/4 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No