60W 2-Light Outdoor Ceiling Fixture in Oil Rubbed Bronze
Ambler 60W 2-Light Outdoor Ceiling Fixture in Oil Rubbed Bronze
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ambler
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12 in