This product requires certification to purchase.

Solid Brass Entrance Door Set Octagonal Knob in Satin Brass

You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Entrance Door Set Octagonal Knob in Satin Brass

  • Fast #
  • Part #SH455443
  • Item #9270396
  • Manufacturer Part #455443
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Entrance Door Set Octagonal Knob in Satin Brass

  • Fast #
  • Part #SH455443
  • Item #9270396
  • Manufacturer Part #455443
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ambrus
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-7/16 in
Handle Material:
Brass
Handle Type:
Knob
Height:
10-3/4 in
Lock Type:
Entrance Door Set
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
10-3/4 in x 2-1/2 in x 2-7/16 in
Smart Home Enabled:
No
Thickness:
1.75 in
UL Listed:
No
Weight:
4 lb
Width:
2-1/2 in