This product requires certification to purchase.

Solid Brass Privacy Interior Door Set Octagonal Knob in Polished Nickel

You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Privacy Interior Door Set Octagonal Knob in Polished Nickel

  • Fast #
  • Part #SH455456
  • Item #9270269
  • Manufacturer Part #455456
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Privacy Interior Door Set Octagonal Knob in Polished Nickel

  • Fast #
  • Part #SH455456
  • Item #9270269
  • Manufacturer Part #455456
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ambrus
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-7/16 in
Handle Material:
Brass
Handle Type:
Knob
Height:
2-1/2 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Octagonal
Size:
2-1/2 in x 2-1/2 in x 2-7/16 in
Thickness:
1.75 in
UL Listed:
No
Width:
2-1/2 in