30 in. Wood Vanity Mirror in Autumn Wheat
American Craftsman 30 in. Wood Vanity Mirror in Autumn Wheat
Product Details
Product Details
- Rich, rustic oak stain.
- Hand-rubbed finish creates slightly distressed look.
- 30" L x 40-3/4" H.
- All dimensions are ±1/2"
- Craftsman design.
Documents
Specifications
- Application:
- Residential
- Collection:
- American Craftsman
- Color Finish Category:
- Browns
- Color Finish Name:
- Autumn Wheat
- Depth:
- 2-3/8 in
- Glass Type:
- Mirror
- Height:
- 40-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 40-3/4 in x 30 in x 2-3/8 in
- Style:
- Traditional
- Width:
- 30 in