This product requires certification to purchase.

30 in. Floor Mount Vanity in Farmhouse Brown, Carrara, Satin Brass with White

You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Farmhouse Brown, Carrara, Satin Brass with White

  • Fast #
  • Part #SH460602
  • Item #9252332
  • Manufacturer Part #460602
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Farmhouse Brown, Carrara, Satin Brass with White

  • Fast #
  • Part #SH460602
  • Item #9252332
  • Manufacturer Part #460602
5 out of 5 Customer Rating

X Points
Color Finish Name: Farmhouse Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
21 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Marble, Wood
NSF Certified:
No
Number of Holes:
3 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
30 in