This product requires certification to purchase.

30 in. Floor Mount Vanity in Farmhouse Brown

You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Farmhouse Brown

  • Fast #
  • Part #SH471976
  • Item #9389565
  • Manufacturer Part #471976
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Farmhouse Brown

  • Fast #
  • Part #SH471976
  • Item #9389565
  • Manufacturer Part #471976
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Granite is A-grade. Polished Carrara Marble is sourced from Italy. If a vanity top material is selected it will come with a backsplash and white porcelain sink.
  • Stone top is pre-drilled with right - or left -offset single faucet hole.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Porcelain sink height above countertop: 2-3/4" H.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
22 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood, Marble
NSF Certified:
No
Number of Drawers:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM
Vanity Top Shape:
Rectangle
Width:
30 in