This product requires certification to purchase.

36 in. Rectangular Vanity Mirror in Farmhouse Brown

You last purchased this on
 
Signature Hardware

Ansel 36 in. Rectangular Vanity Mirror in Farmhouse Brown

  • Fast #
  • Part #SH453828
  • Item #8806163
  • Manufacturer Part #453828
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ansel 36 in. Rectangular Vanity Mirror in Farmhouse Brown

  • Fast #
  • Part #SH453828
  • Item #8806163
  • Manufacturer Part #453828
5 out of 5 Customer Rating

X Points
Color Finish Name: Farmhouse Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made Of Textured Pine
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
1-1/4 in
ETL Listed:
No
Height:
34 in
Installation Type:
Wall Mount
Material:
Wood
Product Type:
Vanity Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
34 in x 36 in x 1-1/4 in
UL Listed:
No
Width:
36 in