This product requires certification to purchase.

60 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

  • Fast #
  • Part #SH450508
  • Item #8806104
  • Manufacturer Part #450508
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

  • Fast #
  • Part #SH450508
  • Item #8806104
  • Manufacturer Part #450508
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Farmhouse Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid Pine Construction
  • Soft-Close Hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
4
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Vessel Mount
Vanity Top Shape:
Rectangle
Width:
60 in