This product requires certification to purchase.

Iron Coat and Hat Hook in Black Powder Coat

You last purchased this on
 
Signature Hardware

Anson Iron Coat and Hat Hook in Black Powder Coat

  • Fast #
  • Part #SH247606
  • Item #7693114
  • Manufacturer Part #247606
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Anson Iron Coat and Hat Hook in Black Powder Coat

  • Fast #
  • Part #SH247606
  • Item #7693114
  • Manufacturer Part #247606
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Anson
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Depth:
3-1/2 in
Height:
5-1/2 in
Material:
Iron
Product Type:
Hook
Projection:
3-1/2 in
Style:
Traditional
Width:
1-5/8 in