This product requires certification to purchase.

15 x 15 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

You last purchased this on
 
Signature Hardware

Antique 15 x 15 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

  • Fast #
  • Part #SH393656
  • Item #7741692
  • Manufacturer Part #393656
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Antique 15 x 15 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

  • Fast #
  • Part #SH393656
  • Item #7741692
  • Manufacturer Part #393656
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Black powder coat finish.
  • Steel louvers are painted black for low visibility.
  • Includes two 2" matching screws.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Antique
Color Finish Name:
Black Powder Coat
Installation Type:
Wall Mount
Length:
15 in
Material:
Iron
Width:
15 in