This product requires certification to purchase.

20 in. Rectangular Lighted Mirror with Tunable LED in Silver

You last purchased this on
 
Signature Hardware

Araica 20 in. Rectangular Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442994
  • Item #7919816
  • Manufacturer Part #442994
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Araica 20 in. Rectangular Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442994
  • Item #7919816
  • Manufacturer Part #442994
5 out of 5 Customer Rating

X Points
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 20" mirror overall dimensions: 20" W x 27-5/8" H x 1-7/8" D and has 15-3/4" vertical mounting centers
  • Utilizes a 4 mm copper-free silver mirror for a high-quality image effect that is clear, smooth, and true.
  • Mirror is supported by an aluminum frame for lightweight durability.
  • Light activated and adjusted by touch sensor.
  • Features backlighting behind mirror.
  • Designed to work in conjunction with the bathroom's main light source.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Araica
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-7/8 in
ETL Listed:
Yes
Height:
27-5/8 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Aluminum
Product Type:
Lighted Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
27-5/8 in x 20 in x 1-7/8 in
Style:
Modern
Width:
20 in