This product requires certification to purchase.

59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Arrington 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484652
  • Item #10196520
  • Manufacturer Part #484652
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Arrington 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH484652
  • Item #10196520
  • Manufacturer Part #484652
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measurements are +/- 1/2".
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

Basin Depth:
18-3/4 in
Basin Length:
37-3/4 in
Basin Width:
19 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
Collection:
Arrington
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Length:
59 in
Overall Width:
31-1/2 in
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
18-3/4 in
Weight:
149.94 lb