24 in. Brass Console Leg in Chrome
Art Deco 24 in. Brass Console Leg in Chrome
Frequently Purchased Together
Product Details
- Made of solid brass.
- 1" OD brass tubing.
- Rod can be custom cut on site to fit tops up to 24" L.
- Top and sink not included.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 18-3/4 in
- Height:
- 33-1/2 in
- Length:
- 24 in
- Material:
- Brass
- Product Type:
- Console Sink Stand
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in