This product requires certification to purchase.

24 in. Brass Console Leg in Chrome

You last purchased this on
 
Signature Hardware

Art Deco 24 in. Brass Console Leg in Chrome

  • Fast #
  • Part #SH401685
  • Item #7632750
  • Manufacturer Part #401685
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 24 in. Brass Console Leg in Chrome

  • Fast #
  • Part #SH401685
  • Item #7632750
  • Manufacturer Part #401685
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 24" L.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
24 in
Material:
Brass
Product Type:
Console Sink Stand
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
20-1/2 in