This product requires certification to purchase.

30 in. Brass Console Leg in Chrome

You last purchased this on
 
Signature Hardware

Art Deco 30 in. Brass Console Leg in Chrome

  • Fast #
  • Part #SH401686
  • Item #7632751
  • Manufacturer Part #401686
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 30 in. Brass Console Leg in Chrome

  • Fast #
  • Part #SH401686
  • Item #7632751
  • Manufacturer Part #401686
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 30" L.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
30 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
20-1/2 in