This product requires certification to purchase.

30 in. Brass Console Leg in Polished Brass

You last purchased this on
 
Signature Hardware

Art Deco 30 in. Brass Console Leg in Polished Brass

  • Fast #
  • Part #SH401697
  • Item #7632772
  • Manufacturer Part #SH401697
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 30 in. Brass Console Leg in Polished Brass

  • Fast #
  • Part #SH401697
  • Item #7632772
  • Manufacturer Part #SH401697
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 30" L.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
30 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
20-1/2 in