This product requires certification to purchase.

48 in. Brass Console Leg in Brushed Nickel

You last purchased this on
 
Signature Hardware

Art Deco 48 in. Brass Console Leg in Brushed Nickel

  • Fast #
  • Part #SH401618
  • Item #7633085
  • Manufacturer Part #401618
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 48 in. Brass Console Leg in Brushed Nickel

  • Fast #
  • Part #SH401618
  • Item #7633085
  • Manufacturer Part #401618
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 48" L.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
48 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
20-1/2 in