This product requires certification to purchase.

3-1/2 in. Basket Strainer in Matte Gold

You last purchased this on
 
Signature Hardware

Atlas 3-1/2 in. Basket Strainer in Matte Gold

  • Fast #
  • Part #SH441101
  • Item #8451679
  • Manufacturer Part #SHBS140MG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Atlas 3-1/2 in. Basket Strainer in Matte Gold

  • Fast #
  • Part #SH441101
  • Item #8451679
  • Manufacturer Part #SHBS140MG
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2-15
Collection:
Atlas
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Gold
Drain Diameter:
3-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Strainer Size:
3-1/2 in
Tailpiece Included:
No