Single Handle Thermostatic Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
Atria Single Handle Thermostatic Valve Trim Set in Brushed Nickel - 1/2 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Thermostatic Valve
Part #SH6004
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Factory-calibrated comfort setting at 104 degrees Fahrenheit.
- For proper installation, requires use of volume control valve and trim.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atria
- Depth:
- 7 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Height:
- 6-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve