Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Nickel - Trim Only
Atria Two Handle Thermostatic and Volume Control Valve Trim Set in Polished Nickel - Trim Only
Product Details
Product Details
This product includes
- Thermostatic technology keeps shower temperature within 1 degree Celsius.
- Factory-calibrated comfort setting at 104 degrees Fahrenheit.
- Volume Control Trim: 5-1/4" H x 4-3/8" W x 3-7/8" D.
- Thermostatic Trim: 6-3/4" H x 6-3/4" W x 7" D.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atria
- Depth:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Body Material:
- Brass