This product requires certification to purchase.

Two Handle Thermostatic Valve Trim Set in Polished Nickel - Trim Only

You last purchased this on
 
Signature Hardware

Atria Two Handle Thermostatic Valve Trim Set in Polished Nickel - Trim Only

  • Fast #
  • Part #SHK448199
  • Item #8489434
  • Manufacturer Part #SH448199
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Atria Two Handle Thermostatic Valve Trim Set in Polished Nickel - Trim Only

  • Fast #
  • Part #SHK448199
  • Item #8489434
  • Manufacturer Part #SH448199
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Thermostatic technology keeps shower temperature within 1 degree Celsius.
  • Factory-calibrated comfort setting at 104 degrees Fahrenheit.
  • Volume Control Trim: 5-1/4" H x 4-3/8" W x 3-7/8" D.
  • Thermostatic Trim: 6-3/4" H x 6-3/4" W x 7" D.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Atria
Depth:
7 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Material:
Brass
Number of Handles:
Two Handle
Valve Body Material:
Brass