This product requires certification to purchase.

27-1/8 x 20-1/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

You last purchased this on
 
Signature Hardware

Atwood 27-1/8 x 20-1/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #SH302251
  • Item #7406181
  • Manufacturer Part #SH302251
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Atwood 27-1/8 x 20-1/8 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink

  • Fast #
  • Part #SH302251
  • Item #7406181
  • Manufacturer Part #SH302251
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of 16-gauge, 304-grade stainless steel.
  • Handcrafted with matte finish.
  • Tight radius corners for easy cleaning.
  • Sound insulation coating/pads on sides and bottom.
  • Includes installation template.
  • Overall dimensions:
  • 27-1/8" L x 20-1/8" W (front to back) x 10-1/4" H. Apron height: 9" H ± 1/2".
  • Sink is 9-7/8" deep ± 1/2".
  • Lip width: 1".
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Atwood
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
27-1/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Width:
20-1/8 in