60 x 36 in. Freestanding Bathtub Center Drain in Blue Grey Granite
Augustus 60 x 36 in. Freestanding Bathtub Center Drain in Blue Grey Granite
Product Details
Product Details
- Handcrafted from a solid block of stone.
- Each tub has natural variations and is therefore unique.
- Dimensions: 60" L x 36" W x 22" H.
- Drain hole is tapered to 1/2" thick with 3" deep cavity.
- Requires a freestanding tub filler or wall-mount faucet.
- All dimensions ±1/2".
- Cleaning is easy. Add a few drops of cleaner and rinse with water. Wipe dry.
Documents
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 18 in
- Basin Length:
- 41 in
- Basin Width:
- 21 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 67 gal
- Collection:
- Augustus
- Color Finish Category:
- Greys
- Color Finish Name:
- Blue Grey Granite
- Depth:
- 18 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 22 in
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Granite
- Overall Height:
- 22 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Weight:
- 2000 lb
- Width:
- 36 in