31-3/4 in. Wall Mount Vanity in Natural Wood
Aurelia 31-3/4 in. Wall Mount Vanity in Natural Wood
Product Details
Product Details
- Made of A-Grade teak.
- Kiln dried and sanded to a smooth finish.
- Maintain or restore color using wood treatment products. Sold separately.
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Aurelia
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Teak
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UL Listed:
- No
- Vanity Top Shape:
- Oval
- Width:
- 31-3/4 in