This product requires certification to purchase.

8 in. Solid Brass Cabinet Pull in Antique Copper

You last purchased this on
 
Signature Hardware

Avignon 8 in. Solid Brass Cabinet Pull in Antique Copper

  • Fast #
  • Part #SH465167
  • Item #9373143
  • Manufacturer Part #465167
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Avignon 8 in. Solid Brass Cabinet Pull in Antique Copper

  • Fast #
  • Part #SH465167
  • Item #9373143
  • Manufacturer Part #465167
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Solid brass construction
  • Requires Certification

Documents


Specifications

Collection:
Avignon
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
1-1/2 in
Hardware Type:
Cabinet Pull
Height:
1 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Style:
Modern
Width:
8 in