This product requires certification to purchase.

Two Handle Monoblock Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Aviston Two Handle Monoblock Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH397555
  • Item #7640032
  • Manufacturer Part #SH397555
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Aviston Two Handle Monoblock Vessel Filler Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH397555
  • Item #7640032
  • Manufacturer Part #SH397555
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soap Dispenser Included: No
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Aviston
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
14-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
1 in
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
Yes
Length:
6-1/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
11 in
Spout Reach:
6 in
Spout Type:
Gooseneck
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Width:
7-3/8 in