This product requires certification to purchase.

36 MINDI VANITY WITH RECTANGULAR UNDERMOUNT SINK NATURAL MINDI CARRARA MARBLE WIDESPREAD

You last purchased this on
 
Signature Hardware

Ayanna 36 MINDI VANITY WITH RECTANGULAR UNDERMOUNT SINK NATURAL MINDI CARRARA MARBLE WIDESPREAD

  • Fast #
  • Part #SH481769
  • Item #9743806
  • Manufacturer Part #481769
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ayanna 36 MINDI VANITY WITH RECTANGULAR UNDERMOUNT SINK NATURAL MINDI CARRARA MARBLE WIDESPREAD

  • Fast #
  • Part #SH481769
  • Item #9743806
  • Manufacturer Part #481769
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ayanna
Color Finish Name:
Natural Wood
Depth:
22 in
Door Style:
Corrugated
Hardware Included:
Yes
Height:
34-1/4 in
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Bowl Size:
18-1/8 in x 12-3/4 in x 4-1/8 in
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
37 in